Multiple ACHCFAL122SOL1000RL 12/2 HCF Aluminum Armored Cable, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    ACHCFAL122SOL1000RL
  • Rexel Part Number:

    64561
  • UPC:

Healthcare Facilities Cable, Aluminum Flex, 12 AWG, 2 Conductors, Solid, Copper, 16 AWG Integral Bond, 1000 Foot Reel

$ 890.90 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # ACHCFAL122SOL1000RL

Rexel Part # 64561

UPC

UNSPSC 26121629

Color Metallic

Gauge 12

Jacket Aluminum

Length 1000 ft

Material Copper

Type HCF Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch