Multiple ACHCFAL123SOL250CL 12/3 HCF Aluminum Armored Cable, 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    ACHCFAL123SOL250CL
  • Rexel Part Number:

    64594
  • UPC:

    98010034820

Healthcare Facilities Cable, Aluminum Flex, 12 AWG, 3 Conductors, Solid, Copper, 16 AWG Integral Bond, 250 Foot Coil

$ 1,172.06 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # ACHCFAL123SOL250CL

Rexel Part # 64594

UPC 98010034820

UNSPSC 26121629

Color Metallic

Conductors 3

Gauge 12

Jacket Aluminum

Length 250 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch