Multiple ACHCFSTL123SOL250CL 12/3 HCF Steel Armored Cable, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    ACHCFSTL123SOL250CL
  • Rexel Part Number:

    64537
  • UPC:

Healthcare Facilities Cable, Steel Flex, 12 AWG, 3 Conductors, Solid, Copper, 16 AWG Integral Bond, 1000 Foot Coil.

$ 1,194.31 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # ACHCFSTL123SOL250CL

Rexel Part # 64537

UPC

UNSPSC 26121629

Color Metallic

Conductors 3

Gauge 12

Jacket Steel

Length 1000 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch