Multiple MCALHCF122SOLWG250CL 12/2 HCF Aluminum Armored Cable, 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCALHCF122SOLWG250CL
  • Rexel Part Number:

    171424
  • UPC:

12/2 HCF Healthcare Facilities Cable, Aluminum Armored Cable, 250'

$ 797.28 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # MCALHCF122SOLWG250CL

Rexel Part # 171424

UPC

UNSPSC 26121629

Color Metallic

Conductors 2

Gauge 12

Jacket Aluminum

Length 1000 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch