Multiple MCSTLHCF122SOLBRN250CL 12/2 HCF Steel Armored Cable, 250', Brown

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCSTLHCF122SOLBRN250CL
  • Rexel Part Number:

    145959
  • UPC:

Healthcare Facilities Cable, Steel Flex, 12 AWG, 2 Conductors, Solid, Copper, 16 AWG Integral Bond, 250 Foot Coil

$ 797.89 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # MCSTLHCF122SOLBRN250CL

Rexel Part # 145959

UPC

UNSPSC 26121629

Color Metallic

Conductors 2

Gauge 12

Jacket Steel

Length 250 ft

Material Copper

Type HCF Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch