Multiple MCSTLHCF122SOLWG1000RL 12/2 HCF Steel Armored Cable, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCSTLHCF122SOLWG1000RL
  • Rexel Part Number:

    146239
  • UPC:

Healthcare Facilities Cable, Steel Flex, 12 AWG, 2 Conductors, Solid, Copper, 16 AWG Integral Bond, 1000 Foot Reel

$ 821.98 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # MCSTLHCF122SOLWG1000RL

Rexel Part # 146239

UPC

UNSPSC 26121629

Color Metallic

Conductors 2

Gauge 10

Jacket Steel

Length 1000 ft

Material Copper

Type HCF Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch