Multiple MCSTLHCF122SOLWG250CL 12/2 HCF Steel Armored Cable, 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCSTLHCF122SOLWG250CL
  • Rexel Part Number:

    131495
  • UPC:

Healthcare Facilities Cable, Steel Flex, 12 AWG, 2 Conductors, Solid, Copper, 16 AWG Integral Bond, 250 Foot Coil

$ 797.28 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # MCSTLHCF122SOLWG250CL

Rexel Part # 131495

UPC

UNSPSC 26121629

Color Metallic

Gauge 12

Jacket Steel

Length 250 ft

Material Copper

Type HCF Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch