Multiple MCSTLHCF123SOLBRNORGGRY250CL 12/3 HCF Steel Armored Cable, 250', Brown/Orange/Gray

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCSTLHCF123SOLBRNORGGRY250CL
  • Rexel Part Number:

    145954
  • UPC:

Healthcare Facilities Cable, Steel Flex, 12 AWG, 3 Conductors, Solid, Copper, 16 AWG Integral Bond, 250 Foot Coil

$ 1,205.85 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # MCSTLHCF123SOLBRNORGGRY250CL

Rexel Part # 145954

UPC

UNSPSC 26121629

Color Metallic

Conductors 2

Gauge 12

Jacket Steel

Length 250 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch