Multiple ACHCFAL123STR250CL 12/3 Steel Armored Cable Copper 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    ACHCFAL123STR250CL
  • Rexel Part Number:

    230483
  • UPC:

12/3 Copper Conductors with (1) Ground, 600V, Aluminum Armored Cable, Stranded, 250 ft. Coil. HFC90 Hospital Grade. Wire Colors: Red, Black, White, Green. O.D.: .520"

$ 1,372.78 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # ACHCFAL123STR250CL

Rexel Part # 230483

UPC

UNSPSC 26121629

Color Metallic

Conductors 3

Gauge 12

Jacket Aluminum

Length 250 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch