Hoffman TX332816100 Enclosure Heat Exchanger, Type 12/4, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    TX332816100
  • Rexel Part Number:

    281528
  • UPC:

    783510188566

Heat Exchanger, 115V, 50/60Hz, Size/Dims: 33 x 15.7 x 8.1, Material/Finish: Steel/LtGray.

$ 2,620.93 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # TX332816100

Rexel Part # 281528

UPC 783510188566

UNSPSC 40101802

Color Gray

Material Steel

Mounting Panel

Product Depth 8.1 in

Product Height 33 in

Product Width 15.7 in

Type Heater

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch