Hoffman XR200416012 Heat Exchanger, 115V, 50/60Hz, 20" x 7.50" x 3", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    XR200416012
  • Rexel Part Number:

    19725
  • UPC:

    783510113360

Heat Exchanger, 115V, 50/60Hz, Size/Dims: 20.00 x 7.50 x 3.00 Inch, Material/Finish: Steel/Gray

$ 1,518.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # XR200416012

Rexel Part # 19725

UPC 783510113360

UNSPSC 40101802

Color Gray

Material Steel

Product Depth 3 in

Product Height 20 in

Product Width 7.5 in

Type Heater

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch