Hoffman XR291816012 Enclosure Heat Exchanger

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    XR291816012
  • Rexel Part Number:

    16070
  • UPC:

    783510113421

Heat Exchanger, 115V, 50/60Hz, Size/Dims: 29.66x10.24x5.92, Material/Finish: Steel/LtGray.

$ 2,433.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # XR291816012

Rexel Part # 16070

UPC 783510113421

UNSPSC 40101802

Color Gray

Material Steel

Product Depth 5.92 in

Product Height 29.66 in

Product Width 10.24 in

Type Heater

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch