Osram Sylvania 175PAR38/HEAT/RED-120V Incandescent Heat Lamp, PAR38, 175W, 120V, Red

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    175PAR38/HEAT/RED-120V
  • Rexel Part Number:

    153300
  • UPC:

    04613513840

Incandescent Heat Lamp, 175 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Skirted (E26), CRI: 100, Color Temperature: 2850K, Lamp Finish: Red, Standard Case Qty: 15 *Sylvania Part # 13840*

$ 19.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 175PAR38/HEAT/RED-120V

Rexel Part # 153300

UPC 04613513840

UNSPSC 39101612

Base Medium Screw (E26)

Color Red

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 175

Place your Will Call order by clicking the cart button next to the appropriate Branch