Norman 250R40/1/TF Incandescent Heat Lamp, Shatter-Resistant, R40, 250W, 120V, Clear

  • Mfr/Brand Name:

    Norman
  • Mfr Number:

    250R40/1/TF
  • Rexel Part Number:

    361321
  • UPC:

Incandescent Heat Lamp, Shatter-Resistant, 250 Watt, 120 Volt, Bulb: R40 (Blown Reflector), Base: Medium Screw (E26), Lamp Finish: Clear

$ 8.36 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Norman

Mfr Part # 250R40/1/TF

Rexel Part # 361321

UPC

UNSPSC 39101612

Base Medium Screw (E26)

Color Clear

Shape R40 (Blown Reflector)

Type Heat Lamp

Volts AC 120

Wattage 250

Place your Will Call order by clicking the cart button next to the appropriate Branch