SYLVANIA 250R40/10-120V Incandescent Heat Lamp, R40, 250W, 120V, Red

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    250R40/10-120V
  • Rexel Part Number:

    22620
  • UPC:

    04613514663

Incandescent Heat Lamp, 250 Watt, 120 Volt, Bulb: R40 (Blown Reflector), Base: Medium Screw (E26), CRI: 100, Color Temperature: 2850K, Lamp Finish: Red Bowl IR, Standard Case Qty: 6 *Sylvania Part # 14663*

$ 16.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 250R40/10-120V

Rexel Part # 22620

UPC 04613514663

UNSPSC 39101612

Base Medium Screw (E26)

Color Red

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Shape R40 (Blown Reflector)

Type Heat Lamp

Volts AC 120

Wattage 250

Place your Will Call order by clicking the cart button next to the appropriate Branch