Osram Sylvania 375R40/1-120V Incandescent Heat Lamp, R40, 375W, 120V, Clear

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    375R40/1-120V
  • Rexel Part Number:

    22572
  • UPC:

    046135147470

Incandescent Heat Lamp, 375 Watt, 120 Volt, Bulb: R40 (Blown Reflector), Base: Medium Skirted (E26), CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 24 *Sylvania Part # 14747*

$ 13.83 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 375R40/1-120V

Rexel Part # 22572

UPC 046135147470

UNSPSC 39101612

Base Medium Screw (E26)

Color Clear

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Shape R40 (Blown Reflector)

Type Heat Lamp

Volts AC 120

Wattage 375

Place your Will Call order by clicking the cart button next to the appropriate Branch