Philips Lighting 250R40/HR/TG 4/1 Incandescent Reflector Heat Lamp, R40, 250W, 120V

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    250R40/HR/TG 4/1
  • Rexel Part Number:

    203900
  • UPC:

    046677159320

Incandescent TuffGuard Coated Reflector Heat Lamp, 250W, 120V, Bulb: R40, Base: Medium Screw (E26), Rated Average Life: 5,000 Hrs. Color: Red. *Philips Part # 15932-7* Includes: TuffGuard Protection.

$ 108.03 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 250R40/HR/TG 4/1

Rexel Part # 203900

UPC 046677159320

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Shape R40 (Blown Reflector)

Type Heat Lamp

Volts AC 120

Wattage 250

Place your Will Call order by clicking the cart button next to the appropriate Branch