Satco S4366 375R40/1 Incandescent Reflector Heat Lamp, R40, 375W, 120V

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S4366 375R40/1
  • Rexel Part Number:

    326495
  • UPC:

    045923043666

Incandescent Reflector Infrared Heat Lamp, 375W, 120V, Bulb: R40, Base: Medium Screw (E26), Rated Average Life: 5,000 Hrs. Color: Clear.

$ 6.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S4366 375R40/1

Rexel Part # 326495

UPC 045923043666

UNSPSC 39111800

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Shape R40 (Blown Reflector)

Type Heat Lamp

Volts AC 120

Wattage 375

Place your Will Call order by clicking the cart button next to the appropriate Branch