Satco S4884 Incandescent Heat Lamp, R40, 250W, 120V, Red

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S4884
  • Rexel Part Number:

    127142
  • UPC:

    045923048845

Incandescent Heat Lamp, 250 Watt, 120 Volt, Bulb: R40 (Blown Reflector), Base: Medium Screw (E26), Lamp Finish: Red, Standard Case Qty: 12

$ 15.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S4884

Rexel Part # 127142

UPC 045923048845

UNSPSC 39101622

Base Medium Screw (E26)

Color Red

Color Rendering Index (CRI) 100

Shape R40 (Blown Reflector)

Type Heat Lamp

Volts AC 120

Wattage 250

Place your Will Call order by clicking the cart button next to the appropriate Branch