Panduit HST1.1-48-5Y Heat Shrink, Thick Wall, Adhesive Lined, 2 - 4/0 AWG, 48" Long

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    HST1.1-48-5Y
  • Rexel Part Number:

    283493
  • UPC:

    07498310731

Heat Shrink, 2 to 4/0 AWG, Heavy Wall, Adhesive Lined, 48 Inch, Shrink Ratio: 3:1, Expanded Insulation Diameter: 1.10 Inch, Recovered Insulation Diameter: .38 Inch, Black

$ 27.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 5

Mfr / Brand Panduit

Mfr Part # HST1.1-48-5Y

Rexel Part # 283493

UPC 07498310731

UNSPSC 39121723

Color Black

Conductors 1

Gauge 2

Length 4 ft

Type Heat Shrink

Volts AC 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch