Thomas & Betts HSC2-20 Heat Shrink End Caps, 6 - 2 AWG

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    HSC2-20
  • Rexel Part Number:

    258114
  • UPC:

    786210872094

Heat Shrink End Caps, 6 - 2 AWG, 2-1/2" Length, .75" Min. Expanded I.D., .24" Max. Recovered I.D., .09" Recovered Wall, 600/1000V

$ 1,441.20 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # HSC2-20

Rexel Part # 258114

UPC 786210872094

UNSPSC 39121723

Color Black

Conductors 1

Gauge 6

Length 2 1/2 in

Type Heat Shrink End Cap

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch