Thomas & Betts HSC300-600 Heat Shrink End Caps, 2/0 AWG - 350 MCM

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    HSC300-600
  • Rexel Part Number:

    587986
  • UPC:

    786210872117

Heat Shrink End Caps, 2/0 AWG - 350 MCM, 1.5" Min. Expanded I.D., .47" Max. Recovered I.D., .16" Recovered Wall, 3.25" Long

$ 2,777.47 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # HSC300-600

Rexel Part # 587986

UPC 786210872117

UNSPSC 39121723

Color Black

Conductors 1

Gauge 2/0

Length 3 1/4 in

Type Heat Shrink End Cap

Place your Will Call order by clicking the cart button next to the appropriate Branch