3M HDT-0800-48-BLACK-20-PCS Heat Shrink, Flame-Retardant, 8 - 1/0 AWG, Black, 48" Long, 20/PK

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    HDT-0800-48-BLACK-20-PCS
  • Rexel Part Number:

    190304
  • UPC:

    05400740650

Heat Shrink Cable Sleeve, Flame-Retardant, Heavy Wall, 8 - 1/0 AWG, Black, 48" Long, Box of 20, 600 Volts, Polyolefin Material, 3:1 Shrink Ratio, Adhesive Included

$ 30.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # HDT-0800-48-BLACK-20-PCS

Rexel Part # 190304

UPC 05400740650

UNSPSC 39121723

Color Black

Conductors 1

Gauge 8

Length 48 in

Type Heat Shrink

Place your Will Call order by clicking the cart button next to the appropriate Branch