3M HDT-1500-48-BLACK-20-PCS Heat Shrink, Flame-Retardant, 3/0 AWG - 400 MCM, Black, 48", 20/PK

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    HDT-1500-48-BLACK-20-PCS
  • Rexel Part Number:

    459133
  • UPC:

    05400740652

Heat Shrink Cable Sleeve, Flame-Retardant, Heavy Wall, 3/0 AWG - 400 MCM, Black, 48" Long, Box of 20, 600 Volts, Polyolefin Material, 3:1 Shrink Ratio, Adhesive Included

$ 45.95 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # HDT-1500-48-BLACK-20-PCS

Rexel Part # 459133

UPC 05400740652

UNSPSC 39121723

Color Black

Conductors 1

Gauge 3/0

Length 48 in

Type Heat Shrink

Place your Will Call order by clicking the cart button next to the appropriate Branch