3M HDT-3000-48-BLACK-10-PCS Heat Shrink, Flame-Retardant, 600 - 1250 MCM, Black, 48" Long, 10/PK

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    HDT-3000-48-BLACK-10-PCS
  • Rexel Part Number:

    494886
  • UPC:

    05400740655

Heat Shrink Cable Sleeve, Flame-Retardant, Heavy Wall, 600 - 1250 MCM, Black, 48" Long, Box of 10, 600 Volts, Polyolefin Material, 3:1 Shrink Ratio, Adhesive Included

$ 79.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # HDT-3000-48-BLACK-10-PCS

Rexel Part # 494886

UPC 05400740655

UNSPSC 39121723

Color Black

Conductors 1

Gauge 600

Length 48 in

Type Heat Shrink

Place your Will Call order by clicking the cart button next to the appropriate Branch