3M ITCSN-0400-6"-Black Heat Shrink, Heavy-Wall, 12 - 6 AWG, 6", Black, Pack of 100

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    ITCSN-0400-6"-Black
  • Rexel Part Number:

    251409
  • UPC:

    054007088875

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 12 AWG - 6 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.15" - 0.40", Relaxed Tube Length: 6". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

$ 6.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 25

Mfr / Brand 3M

Mfr Part # ITCSN-0400-6"-Black

Rexel Part # 251409

UPC 054007088875

UNSPSC 39121723

Color Black

Conductors 1

Gauge 12

Length 6 in

Type Heat Shrink

Volts AC 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch