3M ITCSN-0800-25'-Black-Reel Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, Black, 25' Reel

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    ITCSN-0800-25'-Black-Reel
  • Rexel Part Number:

    403852
  • UPC:

    054007088882

Heat Shrink Cable Sleeve, Heavy-Wall, 8 - 1/0 AWG, 25 Foot Reel, Black, .80" Expanded I.D., .20" Recovered I.D., Polyolefin, UL Rated to 600V, 3M Tested to 1 kV

$ 215.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # ITCSN-0800-25'-Black-Reel

Rexel Part # 403852

UPC 054007088882

UNSPSC 39121723

Color Black

Conductors 1

Gauge 8

Length 25 ft

Type Heat Shrink

Volts AC 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch