3M ITCSN-0800-6-BLACK-25-PCS Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 6", Black, Pack of 25

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    ITCSN-0800-6-BLACK-25-PCS
  • Rexel Part Number:

    362403
  • UPC:

    05400740067

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 1/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.80" - 0.20", Relaxed Tube Length: 6". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications, Pack of 25

$ 5.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 25

Mfr / Brand 3M

Mfr Part # ITCSN-0800-6-BLACK-25-PCS

Rexel Part # 362403

UPC 05400740067

UNSPSC 39121723

Color Black

Conductors 1

Gauge 8

Length 6 in

Type Heat Shrink

Volts AC 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch