3M ITCSN-0800-6-Black Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 6"

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    ITCSN-0800-6-Black
  • Rexel Part Number:

    66333
  • UPC:

    054007504740

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 1/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.20" - 0.80", Relaxed Tube Length: 6". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # ITCSN-0800-6-Black

Rexel Part # 66333

UPC 054007504740

UNSPSC 39121723

Color Black

Conductors 1

Gauge 8

Length 6 in

Type Heat Shrink

Volts AC 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch