3M ITCSN-1100-6-BLACK-25-PCS Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 6", Black, Pack of 5

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    ITCSN-1100-6-BLACK-25-PCS
  • Rexel Part Number:

    370194
  • UPC:

    05400708894

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 to 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 1.10 to 0.37 Inch, Relaxed Tube Length: 6 Inch. Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications. Package of 25 EA.

$ 7.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 25

Mfr / Brand 3M

Mfr Part # ITCSN-1100-6-BLACK-25-PCS

Rexel Part # 370194

UPC 05400708894

UNSPSC 39121723

Color Black

Conductors 1

Gauge 2

Length 6 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch