3M ITCSN-1100-9"-Black-12-3 Pc Pk Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 9", Black, 12 Packs of 3

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    ITCSN-1100-9"-Black-12-3 Pc Pk
  • Rexel Part Number:

    442018
  • UPC:

    051128600795

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 9". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

$ 40.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # ITCSN-1100-9"-Black-12-3 Pc Pk

Rexel Part # 442018

UPC 051128600795

UNSPSC 39121723

Color Black

Conductors 1

Gauge 2

Length 9 in

Type Heat Shrink

Volts AC 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch