3M ITCSN-1500-9-BLACK-10-PCS Heat Shrink, Heavy-Wall, 3/0 AWG - 400 MCM, 9", Black, Pack of 10

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    ITCSN-1500-9-BLACK-10-PCS
  • Rexel Part Number:

    251488
  • UPC:

    05400708897

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 3/0 to 400 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 1.5 to .5 Inch, Relaxed Tube Length: 9 Inch. Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications. Package of 5 EA.

$ 15.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 10

Mfr / Brand 3M

Mfr Part # ITCSN-1500-9-BLACK-10-PCS

Rexel Part # 251488

UPC 05400708897

UNSPSC 39121723

Color Black

Conductors 1

Gauge 3/0

Length 48 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch