3M ITCSN-1500-9"-Black Heat Shrink, Heavy-Wall, 3/0 AWG - 400 MCM, 9", Black, Pack of 50

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    ITCSN-1500-9"-Black
  • Rexel Part Number:

    403882
  • UPC:

    054007088974

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 3/0 AWG - 400 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.50" - 1.50", Relaxed Tube Length: 9". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

$ 21.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # ITCSN-1500-9"-Black

Rexel Part # 403882

UPC 054007088974

UNSPSC 39121723

Color Black

Conductors 1

Gauge 3/0

Length 9 in

Type Heat Shrink

Volts AC 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch