3M ITCSN-2000-12-BLACK-12-3-PC-PKS Heat Shrink, Heavy-Wall, 250 - 750 MCM, 12", Black, 12 Packs of 3

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    ITCSN-2000-12-BLACK-12-3-PC-PKS
  • Rexel Part Number:

    443248
  • UPC:

    05112860082

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 to 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 2.00 to .65 Inch, Relaxed Tube Length: 12 Inch. Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications. 12 Packages of 3 EA.

$ 62.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # ITCSN-2000-12-BLACK-12-3-PC-PKS

Rexel Part # 443248

UPC 05112860082

UNSPSC 39121723

Color Black

Conductors 1

Gauge 250

Length 12 in

Type Heat Shrink

Volts AC 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch