3M ITCSN-2000-12"-Black Heat Shrink, Heavy-Wall, 250 - 750 MCM, 12", Black, Pack of 50

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    ITCSN-2000-12"-Black
  • Rexel Part Number:

    637267
  • UPC:

    054007089773

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length: 12". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

$ 27.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # ITCSN-2000-12"-Black

Rexel Part # 637267

UPC 054007089773

UNSPSC 39121723

Color Black

Conductors 1

Gauge 250

Length 12 in

Type Heat Shrink

Volts AC 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch