3M ITCSN-2000-48"-Black Heat Shrink, Heavy-Wall, 250 - 750 MCM, 48", Black, Pack of 20

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    ITCSN-2000-48"-Black
  • Rexel Part Number:

    403886
  • UPC:

    054007089780

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

$ 66.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # ITCSN-2000-48"-Black

Rexel Part # 403886

UPC 054007089780

UNSPSC 39121723

Color Black

Conductors 1

Gauge 250

Length 48 in

Type Heat Shrink

Volts AC 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch