Burndy HSB150H12PF3 Heat Shrink, Heavy-Wall, 2/0 AWG - 350 MCM, 12", Black

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    HSB150H12PF3
  • Rexel Part Number:

    65883
  • UPC:

    78181021485

Heat Shrink, 1-1/2 Inch, 2/0 AWG to 350 MCM, Heavy Wall, 1 Foot, Black, Maximum Rating: 600 Volt.

$ 29.27 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # HSB150H12PF3

Rexel Part # 65883

UPC 78181021485

UNSPSC 39121723

Color Black

Conductors 1

Gauge 2/0

Length 12 in

Type Heat Shrink

Volts AC 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch