Burndy HSB150H48PF5 Heat Shrink, Heavy-Wall, 2/0 AWG - 350 MCM, 48", Black

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    HSB150H48PF5
  • Rexel Part Number:

    329999
  • UPC:

    78181021491

Heat Shrink, 1.5 inch, 2/0 to 350 MCM, Heavy Wall, 4 Foot, Black, Maximum Rating: 1000 Volt, Shrink Ratio 3:1

$ 193.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # HSB150H48PF5

Rexel Part # 329999

UPC 78181021491

UNSPSC 39121723

Color Black

Conductors 1

Gauge 2/0

Length 48 in

Type Heat Shrink

Volts AC 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch