Burndy HSB200H9PF2 Heat Shrink, Heavy-Wall, 250 - 500 MCM, 9", Black

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    HSB200H9PF2
  • Rexel Part Number:

    552035
  • UPC:

    78181021486

Heat Shrink, 2 Inch, 250 MCM to 500 MCM, Heavy Wall, 9 Inch, Black, Maximum Rating: 600 Volt.

$ 20.21 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # HSB200H9PF2

Rexel Part # 552035

UPC 78181021486

UNSPSC 39121723

Color Black

Conductors 1

Gauge 250

Length 9 in

Type Heat Shrink

Volts AC 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch