Panduit HST0.4-48-5Y Heat Shrink, Heavy-Wall, 12 - 6 AWG, 48", Black, Pack of 5

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    HST0.4-48-5Y
  • Rexel Part Number:

    319210
  • UPC:

    07498310710

Heat Shrink, Heavy-Wall, 12 - 6 AWG, 48", Black, .40" Min. Expanded I.D., .16" Max. Recovered I.D., .08" Nominal Recovered Wall Thickness, Pack of 5

$ 19.65 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # HST0.4-48-5Y

Rexel Part # 319210

UPC 07498310710

UNSPSC 39121723

Color Black

Conductors 1

Gauge 12

Length 48 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch