Panduit HST1.1-6-3 Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 6", Black, Pack of 3

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    HST1.1-6-3
  • Rexel Part Number:

    523875
  • UPC:

    07498361584

Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 6", Black, Pack of 3, 1.10" Min. Expanded I.D., .38" Max. Recovered I.D., .12" Nominal Recovered Wall Thickness

$ 9.35 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # HST1.1-6-3

Rexel Part # 523875

UPC 07498361584

UNSPSC 39121723

Color Black

Conductors 1

Gauge 2

Length 6 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch