Raychem WCSM-24/6-1200-S-(B25) Heat Shrink, Heavy-Wall, 6 - 4/0 AWG, 48", Black

  • Mfr/Brand Name:

    Raychem
  • Mfr Number:

    WCSM-24/6-1200-S-(B25)
  • Rexel Part Number:

    433016
  • UPC:

    04568607031

Heat Shrink, 6 to 4/0 AWG, Heavy Wall, 48 Inch, Black, Cross-Linked Polyolefin Tubing, 1 kV, Insulation Diameter Range: 0.25 to 0.64 Inch

$ 21.20 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Raychem

Mfr Part # WCSM-24/6-1200-S-(B25)

Rexel Part # 433016

UPC 04568607031

UNSPSC 39121723

Color Black

Conductors 1

Gauge 6

Length 48 in

Type Heat Shrink

Volts AC 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch