Thomas & Betts HS16-12-25 Heat Shrink, Heavy-Wall, 14 - 10 AWG, Black, 25' Reel

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    HS16-12-25
  • Rexel Part Number:

    377339
  • UPC:

    78621077611

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 V, Conductor Range: 14 AWG - 10 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.12" - 0.35", Relaxed Tube Length: 25 Foot Reel. Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

$ 17,276.60 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # HS16-12-25

Rexel Part # 377339

UPC 78621077611

UNSPSC 39121723

Color Black

Conductors 1

Gauge 14

Length 25 ft

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch