Thomas & Betts HS30-4 Heavy-Wall Heat-Shrink

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    HS30-4
  • Rexel Part Number:

    225741
  • UPC:

    786210881805

Heavy-Wall Heat-Shrinkable Tubing for Cable Range 750 - 1250 MCM, Expanded Dia. 3.54, Length 48 in., rated for 600V, 90 degrees continuous use, Material: Cross-linked polyolefin with thermoplastic adhesive liner, Black.

$ 19,551.03 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # HS30-4

Rexel Part # 225741

UPC 786210881805

UNSPSC 39121723

Color Black

Conductors 1

Gauge 750

Length 48 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch