Thomas & Betts HS500-1000-25 Heat Shrink, Heavy-Wall, 250 - 500 MCM, Black, 25' Reel

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    HS500-1000-25
  • Rexel Part Number:

    230807
  • UPC:

    78621077615

Heat Shrink, Heavy-Wall, 250 - 500 MCM, 25 Foot Reel, Black, 2" Min. Expanded I.D., .63" Max. Recovered I.D., .16" Nominal Recovered Wall

$ 888.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # HS500-1000-25

Rexel Part # 230807

UPC 78621077615

UNSPSC 39121723

Color Black

Conductors 1

Gauge 250

Length 25 ft

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch