Thomas & Betts HS500-1000L Heat Shrink, Heavy-Wall, 250 - 500 MCM, 15", Black

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    HS500-1000L
  • Rexel Part Number:

    295002
  • UPC:

    78621087203

Heat Shrink, Heavy-Wall, 250 - 500 MCM, 15", Black, 2" Min. Expanded I.D., .63" Max. Recovered I.D., .16" Nominal Recovered Wall

$ 4,711.10 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # HS500-1000L

Rexel Part # 295002

UPC 78621087203

UNSPSC 39121723

Color Black

Conductors 1

Gauge 250

Length 15 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch