3M FP301-3/16-6"-Assorted-10-21 P Heat Shrink Kit, Thin-Wall, 3/16", Assorted Colors, (30) 6" Pieces per Bag

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    FP301-3/16-6"-Assorted-10-21 P
  • Rexel Part Number:

    249872
  • UPC:

    051135366202

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: 7-Colors (3 Each), Shrink Ratio: 2:1, Size: 3/16", Expanded Insulation Diameter: 0.187", Recovered Insulation Diameter: 0.093", Tube Length: 6". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

$ 11.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # FP301-3/16-6"-Assorted-10-21 P

Rexel Part # 249872

UPC 051135366202

UNSPSC 39121723

Color Assorted

Conductors 1

Diameter 3/16 in

Length 6 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch