3M FP301-3/32 to 1/2-Assrted-5-13 Assorted Colors, Assorted Diameter, 6" Long

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    FP301-3/32 to 1/2-Assrted-5-13
  • Rexel Part Number:

    61811
  • UPC:

    051135376775

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: 7-Colors (Wide Variety), Shrink Ratio: 2:1, Size: 3/32", Expanded Insulation Diameter: 0.093", Recovered Insulation Diameter: 0.046", Tube Length: 6". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications. Diameters Included: (35) 3/32", (28) 1/8", (21) 3/16", (21) 1/4", (14) 3/8", (14) 1/2".

$ 98.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # FP301-3/32 to 1/2-Assrted-5-13

Rexel Part # 61811

UPC 051135376775

UNSPSC 39121723

Color Assorted

Conductors 1

Diameter 3/32 in

Length 6 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch