Brady BPSPT-125-1-WT Wire Marker Sleeves, 1" x 0.235"

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    BPSPT-125-1-WT
  • Rexel Part Number:

    70692
  • UPC:

    662820187769

Wire Marker Sleeves, Dimensions: 1" x 0.235", Wire Gauge: 22-16, Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: White, Finish: Matte, Adhesive: None, Compatible With: TLS2200 Series Printer, Includes: 1000/Roll

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # BPSPT-125-1-WT

Rexel Part # 70692

UPC 662820187769

UNSPSC 39131504

Color White

Gauge 22

Length 1 in

Material Polyolefin

Product Width 0.235 in

Type Wire Marker

Place your Will Call order by clicking the cart button next to the appropriate Branch