Brady PS-187-2-WT-2 Single-Sided Wire Marker Sleeves, 2 x 0.187"

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    PS-187-2-WT-2
  • Rexel Part Number:

    83908
  • UPC:

    662820112167

Single-Sided Wire Marker Sleeves, Dimensions: 2 x 0.187 inch, Wire Gauge: 20-10, Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: White, Compatible With: IP Series, PR Plus Series Printers, Includes: 5000/Cartridge

$ 1,708.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # PS-187-2-WT-2

Rexel Part # 83908

UPC 662820112167

UNSPSC 39131504

Color White

Gauge 20

Length 2 in

Material Polyolefin

Product Width 0.187 in

Type Marker Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch